4203A TN9, Double Row Ball Brgs, 4203A TN9
- Mfr # 4203A TN9
- Zoro # G707139857
product price:Â
$
64.59
/ea
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Outside Diameter
1.575 in
Bore Diameter
0.669 in
Dynamic Radial Load Capacity
3 327 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 4203A TN9
- Zoro #
- G707139857
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 3 327 lbf
- Static Radial Load Capacity
- 2 136 lbf
Dimensions
- Outside Diameter
- 1.575 in
- Bore Diameter
- 0.669 in
- Outer Ring Width
- 0.63 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.