Shop SKF
See all product information
Create Account
452714 M2/W23A, Traction Motor Bearings
- Mfr # 452714 M2/W23A
- Zoro # G707382956
product price:Â
$
1,589.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
9.4488 in
Width
1.9685 in
Cage Material
Brass + Inner/Outer Centered - Brass + Inner/Outer Centered
Type
C - Cylindrical Bore
Outer Ring Inside Dia. (In.)
4.3307 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 452714 M2/W23A
- Zoro #
- G707382956
- UPC #
- -
- Country of Origin
- Sweden
- Cage Material
- Brass + Inner/Outer Centered - Brass + Inner/Outer Centered
- Type
- C - Cylindrical Bore
Dimensions
- Outside Dia.
- 9.4488 in
- Width
- 1.9685 in
- Outer Ring Inside Dia. (In.)
- 4.3307 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.