Shop SKF
See all product information
Create Account
5201, Double Row Ball Brgs, 5201
- Mfr # 5201
- Zoro # G107139624
product price:Â
$
47.15
/ea
Key Features
System of Measurement
Metric
Ring Material
Chrome Steel
Seal Type
Open
Outside Diameter
32 mm
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 5201
- Zoro #
- G107139624
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter
- 12 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Seal Type
- Open
- Cage Material
- Steel
- Static Radial Load Capacity
- 5.8 kN
- Dynamic Radial Load Capacity
- 11.6 kN
- Ball Material
- Chrome Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.