5211C3, Double Row Ball Bearings
- Mfr # 5211C3
- Zoro # G207378428
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Seal Type
Open
Ring Material
Chrome Steel
Dynamic Radial Load Capacity
61.5 kN
Outside Diameter
100 mm
Bore Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 5211C3
- Zoro #
- G207378428
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Diameter
- 100 mm
- Bore Diameter
- 55 mm
Details
- Item
- Radial Ball Bearing
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 61.5 kN
- Cage Material
- Steel
- Ball Material
- Chrome Steel
- System of Measurement
- Metric
- Static Radial Load Capacity
- 49 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.