6000 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6008NR JEM

  • Zoro # G710430781


product price: $60.39
/ea

Key Features

Type
Cylindrical
Width
0.5906 in
Bore Dia.
1.5748 in
Bearing Material
Bearing steel
Outside Dia.
2.6772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6008NR JEM
Zoro #
G710430781
UPC #
-
Country of Origin
Sweden

Dimensions

Width
0.5906 in
Bore Dia.
1.5748 in
Outside Dia.
2.6772 in

Details

Type
Cylindrical
Bearing Material
Bearing steel
Static Load Capacity
2,473 lbf
Lubrication
None
Dynamic Load Capacity
4,002 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.