
6000 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6008NRJEM
Zoro # G210430694
product price: $56.49
/eaKey Features
Bore Dia.
1.575 in
Outside Dia.
2.677 in
Width
0.591 in
Static Load Capacity
2 473 lbf
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6008NRJEM
Zoro #
G210430694
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
1.575 in
Outside Dia.
2.677 in
Width
0.591 in
Details
Static Load Capacity
2 473 lbf
Type
Cylindrical
Dynamic Load Capacity (Lb.)
4 002 lbf
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.