
6000 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6048M
Zoro # G210429124
product price: $3,964.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
9.449 in
Cage Material
Machined metal
Outside Dia.
14.173 in
Width
2.205 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6048M
Zoro #
G210429124
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
9.449 in
Outside Dia.
14.173 in
Width
2.205 in
Details
Cage Material
Machined metal
Type
Cylindrical
Dynamic Load Capacity (Lb.)
57 326 lbf
Static Load Capacity
70 815 lbf
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.