Shop SKF
See all product information
Create Account
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm, 10mm ID x 26mm OD x 8mm W, Sealed
- Mfr # 6000 2RS1
- Zoro # G414903734
product price:Â
$
27.55
/ea
Key Features
System of Measurement
Metric
Bore Diameter
10 mm
Bore Diameter Tolerance
-0.008 mm to 0 mm
Outside Diameter
26 mm
Seal Type
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6000 2RS1
- Zoro #
- G414903734
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 10 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Outside Diameter
- 26 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Seal Type
- Sealed
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 1023 lbf
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 438 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.