Shop SKF
See all product information
Create Account
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 12mm ID x 28mm OD x 8mm W; Sealed
- Mfr # 6001 2RSH
- Zoro # G710430309
product price:Â
$
26.99
/ea
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Lubricant Material
Grease
Dynamic Radial Load Capacity
1 214 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6001 2RSH
- Zoro #
- G710430309
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Lubricant Material
- Grease
- Dynamic Radial Load Capacity
- 1 214 lbf
- Static Radial Load Capacity
- 531 lbf
Dimensions
- Outer Ring Width
- 0.315 in
- Bore Diameter
- 0.472 in
- Outside Diameter
- 1.102 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.