6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 15Mm Id X 32Mm Od X 9Mm W; Sealed
- Mfr # 6002 2RSNR C3
- Zoro # G009120027
product price:Â
$
37.19
/ea
Key Features
System of Measurement
Metric
Bore Diameter
15 mm
Bore Diameter Tolerance
-0.008 mm to 0 mm
Outside Diameter
32 mm
Temp. Range
-30 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6002 2RSNR C3
- Zoro #
- G009120027
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 120 Degrees C
- Static Radial Load Capacity
- 641 lbf
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 1259 lbf
- Ring Material
- Chrome Steel
- Seal Type
- Sealed
- Ball Material
- Chrome Steel
Dimensions
- Bore Diameter
- 15 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Outside Diameter
- 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.