
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 15mm ID x 32mm OD x 9mm W; Shielded
Mfr # 6002 2RZ
Zoro # G110430145
product price: $18.69
/eaKey Features
Type
Cylindrical Bore
Outside Dia.
1.2598in
Width
0.3543in
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6002 2RZ
Zoro #
G110430145
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
1.2598in
Width
0.3543in
Details
Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Steel
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.