6000 Series, Single Row, Deep Groove Radial Ball Bearing 90Mm; 15Mm Id X 32Mm Od X 9Mm W; Shielded

  • Mfr # 6002 2Z C3 HT51

  • Zoro # G511309217


product price:  $19.59
/ea
Sold in multiples of 2 for $39.18

Key Features

Type
Cylindrical Bore
Cage Material
Steel
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Outside Dia.
1.2598 in
Width
0.3543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6002 2Z C3 HT51
Zoro #
G511309217
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
1.2598 in
Width
0.3543 in

Details

Type
Cylindrical Bore
Cage Material
Steel
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Item
Radial Ball Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.