6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 20mm ID x 42mm OD x 12mm W; Sealed
- Mfr # 6004 2RSSLTN9
- Zoro # G610430454
product price:Â
$
41.85
/ea
Key Features
Dynamic Radial Load Capacity
2113 lbf
Seal Type
Sealed
System of Measurement
Metric
Ball Material
Chrome Steel
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6004 2RSSLTN9
- Zoro #
- G610430454
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 2113 lbf
- Seal Type
- Sealed
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Type
- Ball Bearing
- Cage Material
- Nylon
- Ring Material
- Chrome Steel
- Static Radial Load Capacity
- 1135 lbf
Dimensions
- Bore Diameter
- 20 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Outside Diameter
- 42 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.