6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 25mm ID x 47mm OD x 12mm W; Open
- Mfr # 6005J QE6
- Zoro # G610430539
product price:Â
$
28.15
/ea
Key Features
Temp. Range
-30 Degrees to 120 Degrees C
Seal Type
Open
Ball Material
Chrome Steel
Bore Diameter
25 mm
Static Radial Load Capacity
1315 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6005J QE6
- Zoro #
- G610430539
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- Seal Type
- Open
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 1315 lbf
- Dynamic Radial Load Capacity
- 2271 lbf
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 25 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Outside Diameter
- 47 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.