
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 25mm ID x 47mm OD x 12mm W; Open
Mfr # 6005/VA201
Zoro # G410430074
product price:Â $49.99
/eaKey Features
Bore Dia.
0.984 in
Type
Cylindrical Bore
Outside Dia.
1.85 in
Width
0.472 in
Cage Material
Sheet Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6005/VA201
Zoro #
G410430074
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
0.984 in
Outside Dia.
1.85 in
Width
0.472 in
Details
Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Sheet Metal
Bearing Material
Steel
Static Load Capacity
1 472 lbf
Temp. Range
482 °F
Lubrication
Solid lubricant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.