Shop SKF
See all product information
Create Account
6001 2ZC3, Single Row Ball Brgs, 6001 2ZC3
- Mfr # 6001 2ZC3
- Zoro # G207139326
product price:Â
$
20.99
/ea
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Bore Diameter
0.472 in
Dynamic Radial Load Capacity
1 214 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6001 2ZC3
- Zoro #
- G207139326
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 1 214 lbf
- Lubricant Material
- Grease
- Static Radial Load Capacity
- 531 lbf
Dimensions
- Bore Diameter
- 0.472 in
- Outside Diameter
- 1.102 in
- Outer Ring Width
- 0.315 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.