6002 2RSNR C3 HT51, Single Row Ball Bearings
- Mfr # 6002 2RSNR C3 HT51
- Zoro # G707375859
product price:Â
$
37.45
/ea
Key Features
Outside Diameter
32 mm
Static Radial Load Capacity
641 lbf
Seal Type
Sealed
Type
Ball Bearing
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6002 2RSNR C3 HT51
- Zoro #
- G707375859
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 641 lbf
- Seal Type
- Sealed
- Type
- Ball Bearing
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 1259 lbf
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ring Material
- Chrome Steel
Dimensions
- Outside Diameter
- 32 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Bore Diameter
- 15 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.