6005 2RSHNR, Single Row Ball Bearings
- Mfr # 6005 2RSHNR
- Zoro # G607379599
product price:Â
$
54.15
/ea
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Lubricant Material
Grease
Bore Diameter
25 mm
Static Radial Load Capacity
6.55 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6005 2RSHNR
- Zoro #
- G607379599
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 25 mm
- Outer Ring Width
- 12 mm
- Outside Diameter
- 47 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- Grease
- Static Radial Load Capacity
- 6.55 kN
- Number of Rows
- Single Row
- Seal Type
- Contact
- Maximum Speed
- 9500 RPM
- Dynamic Radial Load Capacity
- 11.9 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.