6005 RSZ, Single Row Ball Bearings
- Mfr # 6005 RSZ
- Zoro # G407376323
product price:Â
$
38.69
/ea
Key Features
Outside Diameter
47 mm
Type
Ball Bearing
Bore Diameter
25 mm
Dynamic Radial Load Capacity
2271 lbf
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6005 RSZ
- Zoro #
- G407376323
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 2271 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 1315 lbf
- Temp. Range
- -30 Degrees to 120 Degrees C
- Seal Type
- One Side Shielded,One Side Seal
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter
- 25 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.