Shop SKF
See all product information
Create Account
6006 CL3, Single Row Ball Bearings
- Mfr # 6006 CL3
- Zoro # G607380670
product price:Â
$
27.99
/ea
Key Features
Ring Material
Chrome Steel
Seal Type
Open
System of Measurement
Metric
Static Radial Load Capacity
1855 lbf
Temp. Range
-30 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6006 CL3
- Zoro #
- G607380670
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Ring Material
- Chrome Steel
- Seal Type
- Open
- System of Measurement
- Metric
- Static Radial Load Capacity
- 1855 lbf
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 2967 lbf
Dimensions
- Outside Diameter
- 55 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Bore Diameter
- 30 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.