6007 2RSNR, Single Row Ball Bearings
- Mfr # 6007 2RSNR
- Zoro # G807380531
product price:Â
$
69.19
/ea
Key Features
Bore Diameter Tolerance
-0.012 mm to 0 mm
System of Measurement
Metric
Dynamic Radial Load Capacity
3574 lbf
Ball Material
Chrome Steel
Static Radial Load Capacity
2316 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6007 2RSNR
- Zoro #
- G807380531
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 3574 lbf
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 2316 lbf
- Seal Type
- Sealed
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Bore Diameter
- 35 mm
- Outside Diameter
- 62 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.