Shop SKF
See all product information
Create Account
6014 2RS C3, Single Row Ball Bearings
Mfr # 6014 2RS C3
Zoro # G107377644
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
110 mm
Static Radial Load Capacity
6834 lbf
Ball Material
Chrome Steel
Cage Material
300 Series Stainless Steel
Seal Type
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6014 2RS C3
- Zoro #
- G107377644
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Diameter
- 110 mm
- Bore Diameter
- 70 mm
- Bore Diameter Tolerance
- -0.015mm to 0
Details
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 6834 lbf
- Ball Material
- Chrome Steel
- Cage Material
- 300 Series Stainless Steel
- Seal Type
- Sealed
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 8678 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Temp. Range
- -30 Degree to 120 Degree C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov