6014 2RS1JEM, Single Row Ball Bearings
- Mfr # 6014 2RS1JEM
- Zoro # G807377746
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter Tolerance
-0.015 mm to 0 mm
Ball Material
Chrome Steel
Type
Ball Bearing
Seal Type
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6014 2RS1JEM
- Zoro #
- G807377746
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Seal Type
- Sealed
- Static Radial Load Capacity
- 6947 lbf
- Dynamic Radial Load Capacity
- 8565 lbf
- Ring Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 70 mm
- Outside Diameter
- 110 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.