Shop SKF
See all product information
Create Account
6015 2RS C3, Single Row Ball Bearings
- Mfr # 6015 2RS C3
- Zoro # G507377565
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Chrome Steel
Seal Type
Sealed
Static Radial Load Capacity
7441 lbf
Cage Material
300 Series Stainless Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6015 2RS C3
- Zoro #
- G507377565
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Ring Material
- Chrome Steel
- Seal Type
- Sealed
- Static Radial Load Capacity
- 7441 lbf
- Cage Material
- 300 Series Stainless Steel
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 120 Degrees C
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 9015 lbf
Dimensions
- Bore Diameter
- 75 mm
- Outside Diameter
- 115 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.