Shop SKF
See all product information
Create Account
6018 2ZJEM, Single Row Ball Brgs, 6018 2ZJEM
- Mfr # 6018 2ZJEM
- Zoro # G107139372
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Bore Diameter
3.543 in
Dynamic Radial Load Capacity
13 601 lbf
Lubricant Material
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6018 2ZJEM
- Zoro #
- G107139372
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 13 601 lbf
- Lubricant Material
- Grease
- Static Radial Load Capacity
- 11 240 lbf
Dimensions
- Bore Diameter
- 3.543 in
- Outer Ring Width
- 0.945 in
- Outside Diameter
- 5.512 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.