Shop SKF
See all product information
Create Account
6018N, Single Row Ball Bearings
- Mfr # 6018N
- Zoro # G107374520
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Steel
Temp. Range
-30 Degrees to 120 Degrees C
Cage Material
300 Series Stainless Steel
Bore Diameter
90 mm
Seal Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6018N
- Zoro #
- G107374520
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 90 mm
- Outside Diameter
- 140 mm
- Bore Diameter Tolerance
- -0.02 mm to 0 mm
Details
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Cage Material
- 300 Series Stainless Steel
- Seal Type
- Open
- Ring Material
- Chrome Steel
- System of Measurement
- Metric
- Type
- Ball Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.