Shop SKF
See all product information
Create Account
61809-2RZ, Thin Section Ball Brgs, 618092RZ
- Mfr # 61809-2RZ
- Zoro # G907141162
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Number of Rows
Single Row
Static Radial Load Capacity
4 kN
Lubricant Material
Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 61809-2RZ
- Zoro #
- G907141162
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Number of Rows
- Single Row
- Static Radial Load Capacity
- 4 kN
- Lubricant Material
- Grease
- Maximum Speed
- 14000 RPM
- Dynamic Radial Load Capacity
- 5.4 kN
- Seal Type
- Non-Contact
Dimensions
- Bore Diameter
- 45 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 58 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.