61908, Thin Section Ball Brgs, 61908
- Mfr # 61908
- Zoro # G007141130
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Outer Ring Width
0.472 in
Dynamic Radial Load Capacity
3 102 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 61908
- Zoro #
- G007141130
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outer Ring Width
- 0.472 in
- Bore Diameter
- 1.575 in
- Outside Diameter
- 2.441 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Dynamic Radial Load Capacity
- 3 102 lbf
- Static Radial Load Capacity
- 2 091 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.