Shop SKF
See all product information
Create Account
619/8-2Z, Inst Mini Metric Bearings
- Mfr # 619/8-2Z
- Zoro # G307382325
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Bearing Steel
Bore Dia.
8 mm
Outside Dia.
19 mm
Width
6 mm
Seal/Shield Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 619/8-2Z
- Zoro #
- G307382325
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia.
- 8 mm
- Outside Dia.
- 19 mm
- Width
- 6 mm
Details
- Material
- Bearing Steel
- Seal/Shield Type
- Non-Contact
- Single Row/Double Row
- Single Row
- Lubrication
- Grease
- Static Load Capacity
- 0.465 kN
- Dynamic Load Capacity
- 1.46 kN
- Max. RPM
- 43000 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.