6200 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6206ETN9

  • Zoro # G210429704


product price: $66.39
/ea

Key Features

Bore Dia.
1.181 in
Cage Material
Non-metallic
Outside Dia.
2.441 in
Width
0.63 in
Static Load Capacity
2 900 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6206ETN9
Zoro #
G210429704
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.181 in
Outside Dia.
2.441 in
Width
0.63 in

Details

Cage Material
Non-metallic
Static Load Capacity
2 900 lbf
Dynamic Load Capacity (Lb.)
5 261 lbf
Type
Cylindrical
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.