6200 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6206N C3

  • Zoro # G610429755


product price: $24.75
/ea

Key Features

Bearing Material
Bearing steel
Static Load Capacity
2,518 lbf
Dynamic Load Capacity
4,564 lbf
Type
Cylindrical
Bore Dia.
1.1811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6206N C3
Zoro #
G610429755
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.1811 in
Outside Dia.
2.4409 in
Width
0.6299 in

Details

Bearing Material
Bearing steel
Static Load Capacity
2,518 lbf
Dynamic Load Capacity
4,564 lbf
Type
Cylindrical
Lubrication
None
Cage Material
Sheet metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.