
6200 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6206N/C3
Zoro # G310429840
product price: $24.95
/eaKey Features
Outside Dia.
2.4409 in
Bore Dia.
1.1811 in
Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6206N/C3
Zoro #
G310429840
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
2.4409 in
Bore Dia.
1.1811 in
Width
0.6299 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Cylindrical
Static Load Capacity
2,518 lbf
Dynamic Load Capacity
4,564 lbf
Lubrication
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.