6200 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6208 NR C3

  • Zoro # G510430356


product price: $54.65
/ea

Key Features

Cage Material
Sheet metal
Static Load Capacity
4,271 lbf
Bearing Material
Bearing steel
Bore Dia.
1.5748 in
Dynamic Load Capacity
7,306 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6208 NR C3
Zoro #
G510430356
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.5748 in
Width
0.7087 in
Outside Dia.
3.1496 in

Details

Cage Material
Sheet metal
Static Load Capacity
4,271 lbf
Bearing Material
Bearing steel
Dynamic Load Capacity
7,306 lbf
Type
Cylindrical
Lubrication
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.