Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6200 Series, Single Row, Deep Groove Radial Ball Bearing

  • Mfr # 6217M

  • Zoro # G310430853


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Machined brass
Outside Dia.
5.9055 in
Lubrication
None
Static Load Capacity
14,388 lbf
Width
1.1024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6217M
Zoro #
G310430853
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
5.9055 in
Width
1.1024 in
Bore Dia.
3.3465 in

Details

Cage Material
Machined brass
Lubrication
None
Static Load Capacity
14,388 lbf
Dynamic Load Capacity
19,581 lbf
Bearing Material
Bearing steel
Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.