
6200 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6230 M/C3
Zoro # G510429466
product price: $1,803.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
5.9055 in
Type
Cylindrical
Bearing Material
Bearing steel
Static Load Capacity
37,318 lbf
Cage Material
Machined brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6230 M/C3
Zoro #
G510429466
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
5.9055 in
Outside Dia.
10.6299 in
Width
1.7717 in
Details
Type
Cylindrical
Bearing Material
Bearing steel
Static Load Capacity
37,318 lbf
Cage Material
Machined brass
Lubrication
None
Dynamic Load Capacity
39,117 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.