
6200 Series, Single Row, Deep Groove Radial Ball Bearing
Mfr # 6232M/C3
Zoro # G910429530
product price: $2,109.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bearing steel
Type
Cylindrical
Outside Dia.
11.4173 in
Bore Dia.
6.2992 in
Cage Material
Machined brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6232M/C3
Zoro #
G910429530
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
11.4173 in
Bore Dia.
6.2992 in
Details
Bearing Material
Bearing steel
Type
Cylindrical
Cage Material
Machined brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.