
6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10mm ID x 30mm OD x9mm W
Mfr # 6200M
Zoro # G010429485
product price: $12.89
/eaKey Features
Type
Cylindrical Bore
Outside Dia.
1.1811in
Width
0.3543in
Cage Material
Brass
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6200M
Zoro #
G010429485
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
1.1811in
Width
0.3543in
Details
Type
Cylindrical Bore
Cage Material
Brass
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Lubrication
Standard Lubrication
Item
Radial Ball Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.