6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10mm ID x 30mm OD x9mm W, Double Shielded

  • Mfr # 6200 2ZTN9

  • Zoro # G810429272


product price:  $12.55
/ea

Key Features

Type
Cylindrical Bore
Cage Material
Plastic
Outside Dia.
1.1811 in
Width
0.3543 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6200 2ZTN9
Zoro #
G810429272
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
1.1811 in
Width
0.3543 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Cage Material
Plastic
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Lubrication
Standard Lubrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.