Shop SKF
See all product information
Create Account
6201 2Z JEN, Single Row Ball Bearings
- Mfr # 6201 2Z JEN
- Zoro # G407378853
product price:Â
$
13.55
/ea
Key Features
Static Radial Load Capacity
686 lbf
Temp. Range
-30 Degrees to 120 Degrees C
Ball Material
Chrome Steel
Type
Ball Bearing
Seal Type
Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6201 2Z JEN
- Zoro #
- G407378853
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 686 lbf
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Seal Type
- Shielded
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 1529 lbf
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Bore Diameter
- 12 mm
- Outside Diameter
- 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.