Shop SKF
See all product information
Create Account
6202 2RS1JEM, Single Row Ball Bearings
Mfr # 6202 2RS1JEM
Zoro # G707379895
product price:Â $13.89
/eaKey Features
Type
Cylindrical Bore
Outside Dia.
1.378in
Width
0.4331in
Cage Material
Steel
Lubrication
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6202 2RS1JEM
- Zoro #
- G707379895
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Outside Dia.
- 1.378in
- Width
- 0.4331in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical Bore
- Cage Material
- Steel
- Lubrication
- Standard Lubrication
- Temp. Range
- No Heat Stabilization - Temperatures up to 120 °C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.