Shop SKF
See all product information
Create Account
6203N Q66, Single Row Ball Bearings
- Mfr # 6203N Q66
- Zoro # G207376059
product price:Â
$
17.59
/ea
Key Features
Ball Material
Chrome Steel
Seal Type
Open
Bore Diameter
17 mm
Ring Material
Chrome Steel
Outside Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6203N Q66
- Zoro #
- G207376059
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 40 mm
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.