6203NR QE6, Single Row Ball Bearings
- Mfr # 6203NR QE6
- Zoro # G407376132
product price:Â
$
18.49
/ea
Key Features
Type
Ball Bearing
Bore Diameter Tolerance
-0.008 mm to 0 mm
Ball Material
Chrome Steel
Temp. Range
-30 Degrees to 120 Degrees C
Static Radial Load Capacity
1079 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6203NR QE6
- Zoro #
- G407376132
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Static Radial Load Capacity
- 1079 lbf
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 2147 lbf
- Seal Type
- Open
Dimensions
- Bore Diameter Tolerance
- -0.008 mm to 0 mm
- Outside Diameter
- 40 mm
- Bore Diameter
- 17 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.