6204 2RS1N, Single Row Ball Bearings
- Mfr # 6204 2RS1N
- Zoro # G707381942
product price:Â
$
26.15
/ea
Key Features
Static Radial Load Capacity
1495 lbf
Outside Diameter
47 mm
Bore Diameter Tolerance
-0.01 mm to 0 mm
Dynamic Radial Load Capacity
2878 lbf
Seal Type
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6204 2RS1N
- Zoro #
- G707381942
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 1495 lbf
- Dynamic Radial Load Capacity
- 2878 lbf
- Seal Type
- Sealed
- Ring Material
- Chrome Steel
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- System of Measurement
- Metric
- Ball Material
- Chrome Steel
Dimensions
- Outside Diameter
- 47 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Bore Diameter
- 20 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.