6207N 3110-001091194, Single Row Ball Brgs, 6207N 3110001091194
- Mfr # 6207N 3110-001091194
- Zoro # G907139800
product price:Â
$
58.29
/ea
Key Features
Static Radial Load Capacity
3462 lbf
Seal Type
Open
System of Measurement
Metric
Dynamic Radial Load Capacity
5778 lbf
Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6207N 3110-001091194
- Zoro #
- G907139800
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 3462 lbf
- Seal Type
- Open
- System of Measurement
- Metric
- Dynamic Radial Load Capacity
- 5778 lbf
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
Dimensions
- Outside Diameter
- 72 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Bore Diameter
- 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.