6207NR 3110-001091194, Single Row Ball Brgs, 6207NR 3110001091194
- Mfr # 6207NR 3110-001091194
- Zoro # G107139815
product price:Â
$
58.29
/ea
Key Features
Temp. Range
-30 Degrees to 120 Degrees C
Ball Material
Chrome Steel
Bore Diameter Tolerance
-0.012 mm to 0 mm
Seal Type
Open
Dynamic Radial Load Capacity
5778 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6207NR 3110-001091194
- Zoro #
- G107139815
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Temp. Range
- -30 Degrees to 120 Degrees C
- Ball Material
- Chrome Steel
- Seal Type
- Open
- Dynamic Radial Load Capacity
- 5778 lbf
- Type
- Ball Bearing
- System of Measurement
- Metric
- Static Radial Load Capacity
- 3462 lbf
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.