6207ZNR, Single Row Ball Bearings
- Mfr # 6207ZNR
- Zoro # G007375498
product price:Â
$
56.65
/ea
Key Features
Type
Cylindrical
Bearing Material
Bearing steel
Bore Diameter
1.378 in
Outer Ring Width
0.669 in
Static Radial Load Capacity
3,440 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6207ZNR
- Zoro #
- G007375498
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Diameter
- 1.378 in
- Outer Ring Width
- 0.669 in
- Outside Diameter
- 2.835 in
Details
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Bearing Material
- Bearing steel
- Static Radial Load Capacity
- 3,440 lbf
- Dynamic Radial Load Capacity
- 6 070 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.