6210 ETN/C3, Single Row Ball Bearings
- Mfr # 6210 ETN/C3
- Zoro # G807380708
product price:Â
$
56.85
/ea
Key Features
Seal Type
Open
Ring Material
Chrome Steel
Ball Material
Chrome Steel
Bore Diameter Tolerance
-0.012 mm to 0 mm
Temp. Range
-30 Degrees to 120 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6210 ETN/C3
- Zoro #
- G807380708
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 120 Degrees C
- Dynamic Radial Load Capacity
- 7891 lbf
- Static Radial Load Capacity
- 5238 lbf
- Cage Material
- Nylon
- Type
- Ball Bearing
- System of Measurement
- Metric
Dimensions
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Outside Diameter
- 90 mm
- Bore Diameter
- 50 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.