Shop SKF
See all product information
Create Account
6211 2RS1, Single Row Ball Brgs, 6211 2RS1
- Mfr # 6211 2RS1
- Zoro # G707140594
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Dynamic Radial Load Capacity
46.2 kN
Bore Diameter
55 mm
Outside Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6211 2RS1
- Zoro #
- G707140594
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 55 mm
- Outside Diameter
- 100 mm
- Outer Ring Width
- 21 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Dynamic Radial Load Capacity
- 46.2 kN
- Lubricant Material
- Grease
- Maximum Speed
- 4300 RPM
- Number of Rows
- Single Row
- Seal Type
- Contact
- Static Radial Load Capacity
- 29 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.