Shop SKF
See all product information
Create Account
6211ZNR, Single Row Ball Bearings
- Mfr # 6211ZNR
- Zoro # G907381193
product price:Â
$
83.29
/ea
Key Features
Type
Cylindrical
Cage Material
Sheet Metal
Bearing Material
Bearing steel
Static Radial Load Capacity
6,519 lbf
Bore Diameter
2.165 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6211ZNR
- Zoro #
- G907381193
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Cylindrical
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing steel
- Static Radial Load Capacity
- 6,519 lbf
- Dynamic Radial Load Capacity
- 10 386 lbf
Dimensions
- Bore Diameter
- 2.165 in
- Outer Ring Width
- 0.827 in
- Outside Diameter
- 3.937 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.