6214 2Z, Single Row Ball Brgs, 6214 2Z
- Mfr # 6214 2Z
- Zoro # G407138495
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Bore Diameter
70 mm
Lubricant Material
Grease
Seal Type
Non-Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6214 2Z
- Zoro #
- G407138495
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Radial Ball Bearing
- Cage Material
- Sheet Metal
- Bearing Material
- Bearing Steel
- Lubricant Material
- Grease
- Seal Type
- Non-Contact
- Number of Rows
- Single Row
- Dynamic Radial Load Capacity
- 63.7 kN
- Maximum Speed
- 5600 RPM
- Static Radial Load Capacity
- 45 kN
Dimensions
- Bore Diameter
- 70 mm
- Outer Ring Width
- 24 mm
- Outside Diameter
- 125 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.